X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Aquatic A1603BFSD "Accessible" Standard Enclosure

Item: A1603BFSD
Finish: White
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.




Details and Dimensions

Length 60"
Width 34"
Height 75-5/8"
Overall Size 60'' x 34'' x 75-5/8''
Construction Gelcoat
ADA Compliant Yes
Installation Type 3 Wall Alcove
Drain Location Center
Drain Hole Size 3-1/4"
Features Pre-leveled base; 1?2 (15 mm) threshold; Smooth wall
Weight 196 lbs
Slip Resistant Surface Yes