X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Aquatic A160344PSCRWH "Remodeline" Standard Enclosure

Item: A160344PSCRWH
Finish: White

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.




Details and Dimensions

Length 60"
Width 34"
Height 76"
Overall Size 60'' x 34'' x 76''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Center
Drain Hole Size 3-1/4"
Features 4-piece shower; Right Side Integral Seat; Smooth wall; Installed acrylic grab bar
Weight 138 lbs
Slip Resistant Surface Yes