Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Aquatic A160344P2CWH "Remodeline" Standard Enclosure

Item: A160344P2CWH
Finish: White

List Price: $1,075.00

Price: $826.67

Not Available Online

 Find Your Nearest Showroom to place an order.

Details and Dimensions

Length 60"
Width 34"
Height 76"
Overall Size 60'' x 34'' x 76''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Center
Drain Hole Size 3-1/4"
Features 4-piece shower; Integral seats; Installed acrylic grab bar
Weight 136 lbs
Slip Resistant Surface Yes