X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A1543SGWH "Everyday" Standard Enclosure

Item: A1543SGWH
Finish: White


Details and Dimensions

Length 54"
Width 35"
Height 72"
Overall Size 54'' x 35'' x 72''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Center
Drain Hole Size 3-1/4"
Features Molded seats (2); Shower stall; Slip-resistant textured bottom; Installed Acrylic Grab Bar
Weight 114 lbs
Slip Resistant Surface Yes