Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Aquatic A1543CTNWH "Everyday" Standard Enclosure

Item: A1543CTNWH
Finish: White

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.

Details and Dimensions

Length 54"
Width 27-1/2"
Height 72"
Overall Size 54'' x 27-1/2'' x 72''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Center
Drain Hole Size 3-1/4"
Features Shower stall; Space saving design; Textured tile finish; Molded Toiletry Shelves
Weight 104 lbs
Slip Resistant Surface Yes