X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Aquatic A1483TSTHRGBWH "Accessible" Standard Enclosure

Item: A1483TSTHRGBWH
Finish: White

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.




Details and Dimensions

Length 46"
Width 34-1/4"
Height 75"
Overall Size 46'' x 34-1/4'' x 75''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Center
Drain Hole Size 3-1/4"
Features 2 1?2 (65 mm) skirt; 1 1?2 (40 mm) interior threshold; Right Side Molded seat; Molded toiletry shelves; With Grab Bar
Weight 112 lbs
Slip Resistant Surface Yes