X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A1483TSTH "Accessible" Standard Enclosure

Item: A1483TSTH
Finish: White

List Price: $951.00

Price: $731.32

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Length 46"
Width 34-1/4"
Height 75"
Overall Size 46'' x 34-1/4'' x 75''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Center
Drain Hole Size 3-1/4"
Features 2 1?2 (65 mm) skirt; 1 1?2 (40 mm) interior threshold; Left Side Molded seat; Molded toiletry shelves
Weight 112 lbs
Slip Resistant Surface Yes