X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A1483TSCHWH "Accessible" Standard Enclosure

Item: A1483TSCHWH
Finish: White

List Price: $883.00

Price: $679.03

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Length 46"
Width 32"
Height 75"
Overall Size 46'' x 32'' x 75''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Center
Drain Hole Size 3-1/4"
Features 2 1?2 (65 mm) skirt; Molded toiletry shelves; Smooth wall
Weight 146 lbs
Slip Resistant Surface Yes