Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Aquatic A1483STTRWH "Everyday" Standard Enclosure

Item: A1483STTRWH
Finish: White

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.

Details and Dimensions

Length 48"
Width 34-7/8"
Height 76"
Overall Size 48'' x 34-7/8'' x 76''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Center
Drain Hole Size 3-1/4"
Features Shower stall; Right Side Molded seat; Molded toiletry shelves; 5-year limited warranty
Weight 110 lbs
Slip Resistant Surface Yes