X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Aquatic A1483STSMRWH "Everyday" Standard Enclosure

Item: A1483STSMRWH
Finish: White

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.




Details and Dimensions

Length 48"
Width 36"
Height 79"
Overall Size 48'' x 36'' x 79''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Center
Drain Hole Size 3-1/4"
Features Above floor rough; Right Side Molded seat; Slip resistant, textured bottom; Shower stall
Weight 113 lbs
Slip Resistant Surface Yes