Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Aquatic A1483SGTBI "Everyday" Standard Enclosure

Item: A1483SGTBI
Finish: Biscuit
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.

Details and Dimensions

Length 48"
Width 35"
Height 78"
Overall Size 48'' x 35'' x 78''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Center
Drain Hole Size 3-1/4"
Features Shower stall; Installed acrylic grab bar; Molded toiletry shelves
Weight 112 lbs
Slip Resistant Surface Yes