Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Aquatic A1483SGWH "Everyday" Standard Enclosure

Item: A1483SGWH
Finish: White

Details and Dimensions

Length 48"
Width 35"
Height 72"
Overall Size 48'' x 35'' x 72''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Center
Drain Hole Size 3-1/4"
Features Molded Toiletry shelves, 2 Molded Seats
Weight 109 lbs
Slip Resistant Surface Yes