X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A1483OSTRWH "Everyday" Standard Enclosure

Item: A1483OSTRWH
Finish: White

List Price: $862.00

Price: $662.88

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Length 48"
Width 33-1/2"
Height 78"
Overall Size 48'' x 33-1/2'' x 78''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Center
Drain Hole Size 3-1/4"
Features Shower stall; Right Side Molded seat; 5-year limited warranty
Weight 119 lbs
Slip Resistant Surface Yes