X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A1483OSLWH "Everyday" Standard Enclosure

Item: A1483OSLWH
Finish: White


Details and Dimensions

Length 48"
Width 33-1/2"
Height 72"
Overall Size 48'' x 33-1/2'' x 72''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Center
Drain Hole Size 3-1/4"
Features Smooth wall finish; Molded toiletry shelf; 5-year limited warranty; Left Side Molded seat
Weight 113 lbs
Slip Resistant Surface Yes