Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Aquatic A148344PSCRWH "Everyday" Standard Enclosure

Item: A148344PSCRWH
Finish: White

List Price: $1,051.00

Price: $808.22

Not Available Online

 Find Your Nearest Showroom to place an order.

Details and Dimensions

Length 48"
Width 34"
Height 76"
Overall Size 48'' x 34'' x 76''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Center
Drain Hole Size 3-1/4"
Features 4-piece shower; Right Side Integral seat; Installed acrylic grab bar
Weight 124 lbs
Slip Resistant Surface Yes