Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Aquatic A148344PSCLWH "Everyday" Standard Enclosure

Item: A148344PSCLWH
Finish: White

Details and Dimensions

Length 48"
Width 34"
Height 76"
Overall Size 48'' x 34'' x 76''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Center
Drain Hole Size 3-1/4"
Features 4-piece shower; Left Side Integral seat; Installed acrylic grab bar
Weight 124 lbs
Slip Resistant Surface Yes