X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A1482SNACWH "Everyday" Standard Enclosure

Item: A1482SNACWH
Finish: White


Details and Dimensions

Length 48"
Width 48"
Height 76"
Overall Size 48'' x 48'' x 76''
Construction Gelcoat
ADA Compliant No
Installation Type Corner
Drain Location Center
Drain Hole Size 3-1/2"
Features Shower stall; Smooth tile finish; Gelcoat surface; Molded toiletry shelf and Seat
Weight 104 lbs
Slip Resistant Surface Yes