X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A1423CTCWH "Everyday" Standard Enclosure

Item: A1423CTCWH
Finish: White


Details and Dimensions

Length 42"
Width 34"
Height 76"
Overall Size 42'' x 34'' x 76''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Center
Drain Hole Size 3-1/4"
Features Shower stall; Textured tile finish; 5-year limited warranty; Molded toiletry shelf
Weight 100 lbs
Slip Resistant Surface Yes