X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A1423CWH "Everyday" Standard Enclosure

Item: A1423CWH
Finish: White


Details and Dimensions

Length 42"
Width 34"
Height 72"
Overall Size 42'' x 34'' x 72''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Center
Drain Hole Size 3-1/4"
Features Molded Toiletry shelves, Smooth Wall
Weight 102 lbs
Slip Resistant Surface Yes