X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A1382NATWH "Everyday" Standard Enclosure

Item: A1382NATWH
Finish: White


Details and Dimensions

Length 38"
Width 38"
Height 80"
Overall Size 38'' x 38'' x 80''
Construction Gelcoat
ADA Compliant No
Installation Type Corner
Drain Location Center
Drain Hole Size 3-1/4"
Features Shower stall; Smooth wall finish; Neo-angle design; Molded toiletry shelf
Weight 84 lbs
Slip Resistant Surface Yes