X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A1382NACTBI "Everyday" Standard Enclosure

Item: A1382NACTBI
Finish: Biscuit
Select Finish:

List Price: $725.00

Price: $442.25 (Pricing is for Biscuit)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Length 38"
Width 38"
Height 72"
Overall Size 38'' x 38'' x 72''
Construction Gelcoat
ADA Compliant No
Installation Type Corner
Drain Location Center
Drain Hole Size 3-1/4"
Features Shower stall; Textured tile finish; Neo-angle designl; Molded toiletry shelf
Weight 83 lbs
Slip Resistant Surface Yes