Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Aquatic A1382NACWH "Everyday" Standard Enclosure

Item: A1382NACWH
Finish: White

Details and Dimensions

Length 38"
Width 38"
Height 72"
Overall Size 38'' x 38'' x 72''
Construction Gelcoat
ADA Compliant No
Installation Type Corner
Drain Location Center
Drain Hole Size 3-1/4"
Features Shower stall; Smooth wall finish; Decorative border at top and basel; Molded toiletry shelf
Weight 79 lbs
Slip Resistant Surface Yes