X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Aquatic A1382NA2PWH "Remodeline" Standard Enclosure

Item: A1382NA2PWH
Finish: White

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.



Details and Dimensions

Length 38"
Width 38"
Height 72"
Overall Size 38'' x 38'' x 72''
Construction Gelcoat
ADA Compliant No
Installation Type Corner
Drain Location Center
Drain Hole Size 3-1/4"
Features 2-piece shower; Smooth wall; Neo-angle corner design
Weight 78 lbs
Slip Resistant Surface Yes