X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Aquatic A1363CTCWH "Everyday" Standard Enclosure

Item: A1363CTCWH
Finish: White

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.




Details and Dimensions

Length 36"
Width 36"
Height 76"
Overall Size 36'' x 36'' x 76''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Center
Drain Hole Size 3-1/4"
Features Shower stall, Textured Tile finish, Molded toiletry shelves
Weight 100 lbs
Slip Resistant Surface Yes