X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Aquatic A1363BFSCST "Accessible" Standard Enclosure

Item: A1363BFSCST
Finish: White

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.




Details and Dimensions

Length 36"
Width 36"
Height 75-1/8"
Overall Size 36'' x 36'' x 75-1/8''
Construction Gelcoat
ADA Compliant Yes
Installation Type 3 Wall Alcove
Drain Location Center
Drain Hole Size 3-1/4"
Features With Grab Bar, Pre-leveled base; Barrier free when properly installed; 3-year limited warranty
Weight 140 lbs
Slip Resistant Surface Yes