Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Aquatic A1363BFSC "Accessible" Standard Enclosure

Item: A1363BFSC
Finish: White

List Price: $2,496.00

Price: $1,919.42

Not Available Online

 Find Your Nearest Showroom to place an order.

Details and Dimensions

Length 36"
Width 36"
Height 75-1/8"
Overall Size 36'' x 36'' x 75-1/8''
Construction Gelcoat
ADA Compliant Yes
Installation Type 3 Wall Alcove
Drain Location Center
Drain Hole Size 3-1/4"
Features Pre-leveled base; Barrier free when properly installed; 5-year limited warranty
Weight 140 lbs
Slip Resistant Surface Yes