Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Aquatic A1363BFS "Accessible" Standard Enclosure

Item: A1363BFS
Finish: White

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.

Details and Dimensions

Length 36"
Width 36"
Height 75"
Overall Size 36'' x 36'' x 75''
Construction Gelcoat
ADA Compliant Yes
Installation Type 3 Wall Alcove
Drain Location Center
Drain Hole Size 3-1/4"
Features 3?4 (45mm) skirt; Barrier free when properly installed
Weight 173 lbs
Slip Resistant Surface Yes