X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A1363BFC2P "Accessible" Standard Enclosure

Item: A1363BFC2P
Finish: White


Details and Dimensions

Length 36"
Width 36"
Height 75-1/4"
Overall Size 36'' x 36'' x 75-1/4''
Construction Gelcoat
ADA Compliant Yes
Installation Type 3 Wall Alcove
Drain Location Center
Features Pre-leveled base; No interior threshold; Barrier free when properly installed
Weight 141 lbs
Slip Resistant Surface Yes