X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A1362CWH "Everyday" Standard Enclosure

Item: A1362CWH
Finish: White

List Price: $739.00

Price: $568.30

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Length 36"
Width 36"
Height 72"
Overall Size 36'' x 36'' x 72''
Construction Gelcoat
ADA Compliant No
Installation Type Corner
Drain Location Center
Drain Hole Size 3-1/4"
Features Decorative border at top and base, Corner design
Weight 80 lbs
Slip Resistant Surface Yes