Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Aquatic A1343CWH "Everyday" Standard Enclosure

Item: A1343CWH
Finish: White

Details and Dimensions

Length 34"
Width 34"
Height 72"
Overall Size 34'' x 34'' x 72''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Center
Drain Hole Size 3-1/4"
Features Shower stall; Smooth wall finish; Molded toiletry shelf
Weight 92 lbs
Slip Resistant Surface Yes