X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Aquatic A1323CMWH "Everyday" Standard Enclosure

Item: A1323CMWH
Finish: White

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.




Details and Dimensions

Length 32"
Width 32"
Height 72"
Overall Size 32'' x 32'' x 72''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Center
Drain Hole Size 3-1/4"
Features Shower stall; Molded toiletry shelves; Above-floor rough
Weight 89 lbs
Slip Resistant Surface Yes