X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A1323CWH "Everyday" Standard Enclosure

Item: A1323CWH
Finish: White


Details and Dimensions

Length 32"
Width 32"
Height 72"
Overall Size 32'' x 32'' x 72''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Center
Drain Hole Size 3-1/4"
Features Molded Toiletry shelves, Space Saving Design
Weight 83 lbs
Slip Resistant Surface Yes