Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Aquatic A1323362PWH "Remodeline" Standard Enclosure

Item: A1323362PWH
Finish: White

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Length 32"
Width 32"
Height 72"
Overall Size 32'' x 32'' x 72''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Center
Drain Hole Size 3-1/4"
Features 2-Piece Shower; Molded Toiletry shelves, Smooth wall; Space saving design
Weight 94 lbs
Slip Resistant Surface Yes