X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A114HGS2PLWH "Darsey" Standard Enclosure

Item: A114HGS2PLWH
Finish: White


Details and Dimensions

Length 114"
Width 42"
Height 78-3/4"
Overall Size 114'' x 42'' x 78-3/4''
Construction Gelcoat
ADA Compliant No
Drain Location Left
Drain Hole Size 2"
Features Soaking Tub, 2-piece tub & shower suite; Smooth tile; 8 wainscot
Weight 187 lbs
Height to Overflow 12-3/8"
Maximum Water Capacity 67
Slip Resistant Surface Yes