X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Aquatic A102HG2PRWPWHP2 "Darsey" Standard Enclosure

Item: A102HG2PRWPWHP2
Finish: White

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.




Details and Dimensions

Length 102"
Width 42"
Height 78-3/4"
Overall Size 102'' x 42'' x 78-3/4''
Construction Gelcoat
ADA Compliant No
Drain Location Right
Drain Hole Size 2"
Features Whirlpool Tub, 2-piece tub & shower suite; Textured tile; Ergonomic backrest
Weight 177 lbs
Control Type Pneumatic On/Off
Height to Overflow 12-1/2"
Horsepower 0.75 HP
Maximum Water Capacity 67
Number of jets 6
Pump AMPS 5
Pump Voltage 120
Slip Resistant Surface Yes