Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Aquatic A102HG2PRWH "Darsey" Standard Enclosure

Item: A102HG2PRWH
Finish: White

List Price: $2,519.00

Price: $1,937.11

Not Available Online

 Find Your Nearest Showroom to place an order.

Details and Dimensions

Length 102"
Width 42"
Height 78-3/4"
Overall Size 102'' x 42'' x 78-3/4''
Construction Gelcoat
ADA Compliant No
Drain Location Right
Drain Hole Size 2"
Features Soaking Tub, 2-piece tub & shower suite; Textured tile; Ergonomic backrest
Weight 177 lbs
Height to Overflow 12-1/2"
Maximum Water Capacity 67
Slip Resistant Surface Yes