X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A102422PLWH "Darsey" Standard Enclosure

Item: A102422PLWH
Finish: White

List Price: $2,391.00

Price: $1,838.68

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Length 102"
Width 42"
Height 78-3/4"
Overall Size 102'' x 42'' x 78-3/4''
Construction Gelcoat
ADA Compliant No
Drain Location Left
Drain Hole Size 2"
Features Whirlpool Tub, 2-piece tub & shower suite;Right or left hand tub location;Molded toiletry shelves
Weight 179 lbs
Control Type Pneumatic On/Off
Height to Overflow 12-1/8"
Horsepower 0.75 HP
Maximum Water Capacity 67
Number of jets 6
Pump AMPS 5
Pump Voltage 120
Slip Resistant Surface Yes