X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard AT555501002 "Town Square" Shower Faucet Trim Kit

Item: AT555501002
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 4-1/2"
Shower Head Type Rain Head
Shower Arm Length 8"
Spout Height 2"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.5
Construction Brass
Drain Included No
Fits These Models R125
ADA Compliant Yes
Features Rainshower Showerhead, Valve Sold Separately
CEC Approved No
Diameter 4-1/2"
Height 7-5/8"
Width 7-5/8"
View Similar Products