X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard AT010501075 "Green Tea " Shower Faucet Trim Kit

Item: AT010501075
Finish: Stainless Steel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 6-3/4"
Shower Head Type Rain Head
Shower Arm Length 9-1/2"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.5
Construction Brass
Drain Included No
Fits These Models R125
ADA Compliant Yes
Features Rainshower Showerhead, Valve Sold Separately
CEC Approved No
Diameter 7-1/2"
Weight 6 lbs
View Similar Products