X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A7236VC020 "Evolution" 72" x 36" Whirlpool Bath

Item: A7236VC020
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,971.00

Price: $1,649.73 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 72 x 36 x 21-1/2
Length 72"
Width 36"
Depth 21-1/2"
Height to Overflow 18-1/2"
Maximum Water Capacity (Gallons) 111
Number of Jets 10
Control Type Electronic
Drain Location Reversible
Heater Included No
Construction Acrylic
Tub Construction Acrylics
Slip Resistant Surface Yes
Hard Wire Service Required Yes
Voltage 120V
Features Eco Silent Noise Reduction
Ever Clean
View Similar Products