X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A6060VC020 "Evolution" 60" Corner Whirlpool Bath

Item: A6060VC020
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $2,404.00

Price: $2,073.25 (Pricing is for White)



Details and Dimensions

Tub Installation Type Corner
Overall Size 54-1/2 x 54-1/2 x 21-1/2
Length 54-1/24"
Width 54-1/2"
Depth 21-1/2"
Height to Overflow 15"
Maximum Water Capacity (Gallons) 86
Number of Jets 10
Adjustable Jets Yes
Control Type Side-mounted On/Off control
Weight 108 lbs
Drain Location Center
Pump Horsepower 2.1 HP
Heater Included Yes
Construction Acrylic
Tub Construction Acrylics
Slip Resistant Surface Yes
Hard Wire Service Required Yes
Voltage 120V
Features Three Silent Air Volume Controls, Side-Mounted On/Off Control, Pre-Installed Safe-T-Heater, EverClean System
Gallon Capacity 86
Height 21-1/2"