X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A4869004020 "Regalyn" Wall Hung Bathroom Sink

Item: A4869004020
Finish: White
Online Availability: Available for immediate shipment

List Price: $294.00

Price: $281.07



Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration 4'' Centerset
Faucet Centers 4''
Length 20"
Width 18"
Height 11-5/8"
Overall Size 20 x 18 x 11-5/8
Bowl Length 9-7/8"
Bowl Width 15-1/2"
Bowl Depth 6"
Sink Shape Rectangle
Number of Faucet Holes 3 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Cast Iron
ADA Compliant Yes
Features Front Overflow, One Soap Depression, Supplied With Wall Hanger