X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A2034014020 "Champion" One Piece Toilet

Item: A2034014020
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Toilet Configuration One Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 16-1/2"
ADA Height Yes
Width 17-3/4"
Depth 29-1/2"
Flush Type Gravity Flush
Flush Technology Champion 4 Flushing System
Flush Valve Size 4"
Gallons Per Flush 1.6
Rough In Dimension 12"
Toilet Seat Included No
Trip Lever Included Yes
Trip Lever Placement Left Front
Trip Lever Finish Chrome
Concealed Trapway No
Trapway Finish Glazed
Trapway Size 2-3/8"
Skirt Type Non-Skirted
Construction Viterous China
ADA Compliant Yes
CEC Approved No
View Similar Products