X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A0611001020 "Cornice" Wall Hung Bathroom Sink

Item: A0611001020
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration Single Hole
Length 15-1/2"
Width 15-1/2"
Overall Size 15-1/2 x 15-1/2 x 7
Bowl Length 14"
Bowl Width 12"
Bowl Depth 6-1/2"
Sink Shape Corner
Number of Faucet Holes 1 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
Sink Construction China / Ceramics