Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A0356028020 "Lucerne" Wall Hung Bathroom Sink

Item: A0356028020
Finish: White
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: Not Available Online

Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration 8'' Widespread
Length 20-1/2"
Width 18-1/4"
Height 12-1/8"
Overall Size 20-1/2 x 18-1/4 x 12-1/8
Bowl Length 10"
Bowl Width 15"
Bowl Depth 6-1/2"
Sink Shape Rectangle
Number of Faucet Holes 3 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
ADA Compliant Yes
Features Self-Draining Deck Area, Faucet Sold Separately