Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

American Standard A0124131020 "Comrade" Self Rimming Bathroom Sink

Item: A0124131020
Finish: White
Online Availability: Available for immediate shipment

Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration 4'' Centers
Length 20"
Width 18-1/4"
Depth 9-1/2"
Overall Size 20'' x 18-1/4'' x 9-1/2''
Bowl Length 10-7/8"
Bowl Width 15"
Bowl Depth 6-1/4"
Sink Shape Rectangle
Number of Faucet Holes 3 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Vitreous China
Sink Construction China / Ceramics
ADA Compliant Yes
Features Rear Overflow, Soap Depression on Basin, Concealed Arm Support