X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A9482000020 "Ovalyn" Undermount Bathroom Sink

Item: A9482000020
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $119.00

Price: $101.75 (Pricing is for White)



Details and Dimensions

Sink Installation Type Undermount
Length 15-3/4"
Width 19-1/4"
Height 5-1/2"
Overall Size 19-1/4'' x 15-3/4''
Bowl Length 13-1/4"
Bowl Width 16-3/4"
Bowl Depth 4"
Sink Shape Oval
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Back
Construction Vitreous China
Installation Hardware Included Yes
ADA Compliant Yes
Features Unglazed Rim for Undercounter Mount, Rear Overflow, Template and Mounting Kit Included