X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard AS9212020336/AS0403008LN "Tropic" Up to 24" Wide Bathroom Vanity

Item: AS9212020336/AS0403008LN
Finish: Nutmeg / Linen
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Sink Installation Type Wall Mount
Overall Size 23-3/8 x 20 x 18-5/16
Height 23-3/8"
Length 20"
Width 18-5/16"
Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Included No
Sink Included Yes
Number of Doors 2
Drain Location Center
Drain Included No
Overflow Yes