X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A9140013020 "Wheelchair" Wall Hung Bathroom Sink

Item: A9140013020
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration 8'' Widespread
Faucet Centers 10-1/2''
Length 27"
Width 20"
Height 6-5/8"
Overall Size 20'' x 27'' x 6-5/8''
Bowl Length 14-3/4"
Bowl Width 14"
Bowl Depth 4-3/4"
Sink Shape Rectangle
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
Sink Construction China / Ceramics
ADA Compliant Yes
Features Concealed Arms Support