X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A8336024002 "CR" Towel Bar

Item: A8336024002
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 24"
Length 26"
Construction Metal
Bracket Diameter 2"
Extension From Wall 4-3/4"
Additional Information Concealed Mounting
View Similar Products